PROTECTION MM 1363 Transport Dolly, LxW 520 X 320mm, Pack Of 2, Max. Load 200 Kg

Order Code: ZT2688866S

£139.99 Inc VAT (20%)


Description

PROTECTION MM 1363 transport dolly, LxW 520 x 320 mm, pack of 2, max. load 200 kg. Supplied = assembled. Max. load = 200 kg. Platform length = 520 mm. Platform width = 320 mm. Length = 520 mm. Width = 320 mm. Height = 105 mm. Platform material = MDF panel. Platform colour = grey white, black, red. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 63 mm. Wheel bearing = plain bearing. Weight = 2.76 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 1.38 kg. Particularly hard wearing and easy care. High weather and light resistance. Soft edge protectors in the corners. Material The transport aid represents high quality and safety. It is the first product to combine the outstanding material characteristics of coated panel materials that have been tried and tested in furniture making with the high strength of sturdy MDF panels. MDF (medium density fibreboard) is a high quality wooden material made of fine residual wood fibres that have been gently pressed to form a panel. Both the platform and its bottom side are covered with a special additional coating that is characterised by high weather and light resistance. The heavy duty transport dolly is also extremely robust due to the special coating, resistant to scratching and signs of wear, and particularly hard wearing and easy care. Technology + design The transport aid is ideally suited for easily and comfortably moving really heavy transport loads - in the office, in the workshop, at home, when shopping and when moving. Four smooth running transport device castors with solid rubber tyres and sheet steel rims ensure optimal mobility on all soft/robust floor surfaces. The PROTECTION series of transport aids has a new feature that makes it particularly user friendly: it is equipped with special protectors , soft edge protectors in the corners. They ensure any impacts are gently absorbed and provide effect protection for both load and surroundings, e.g. walls and furniture. Our quality bonus: the transport aid is a brand-name product and has been tested for quality, safety and durability. Platform made of high quality MDF, 18 mm, with water repellent special melamine coating with anti-slip pads and edge protectors. Platform size 520 x 320 mm, height 105 mm, max. load 200 kg. Four smooth running transport device castors, 63 mm, for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for PROTECTION MM 1363 Transport Dolly, LxW 520 X 320mm, Pack Of 2, Max. Load 200 Kg
  • Product Type
    Transport Dollies
  • Load Capacity
    200kg
  • Wheel Type
    Transport Device Castors
  • Wheel Diameter
    63mm
  • Supplied
    Assembled
  • Wheel Bearing
    Plain Bearing
  • Platform Material
    MDF Panel
  • Platform Length
    520mm
  • Wheel Fittings
    4 Swivel Castors
  • Pack Quantity
    2
  • Weight
    1.38kg
    2.76kg
  • Width
    320mm
  • Length
    520mm
  • Height
    105mm
  • Platform Colour
    Grey White, Black, Red
  • Panel Thickness
    18mm
  • Platform Width
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome