Raised Frame, For Euro Pallet Dollies, Zinc Plated

Order Code: ZT2676035S

£439.99 Inc VAT (20%)


Description

Raised frame, for Euro pallet dollies, zinc plated. Supplied = assembled. Length = 1245 mm. Width = 845 mm. Colour = silver. Height = 370 mm. Material = steel, electrolytically zinc plated. Product type = accessories for dollies. Lightweight and can be securely bolted in place. Suitable for Euro pallet dollies with a 280 mm loading height - loading height with dolly approx. 650 mm.

See full description
Specifications for Raised Frame, For Euro Pallet Dollies, Zinc Plated
  • Product Type
    Accessories for Dollies
  • Colour
    Silver
  • Supplied
    Assembled
  • Material
    Steel, Electrolytically Zinc Plated
  • Length
    1245mm
  • Width
    845mm
  • Height
    370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome