Base Material: Steel.
Capacity kg: 800.
Castor Wheel Diameter mm: 200.
Depth mm: 1244.
Finish: Electro-galvanised.
Finish: Galvanised.
Height mm: 700.
Length mm: 1246.
Load Capacity kg: 800.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 700.
Overall Length mm: 1246.
Overall Width mm: 846.
Platform Height mm: 650.
Product Type: Steel dollies.
Use With: 1200 x 800mm Euro pallet.
Weight kg: 40.
Wheel Brakes: No.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed, 2 swivel rubber tyred castors.
Width mm: 846.Tubular steel construction, capacity 800kg. Welded electro galvanised finish with pallet holders at each corner. L x W: 1244 x 844mm. Suited for use with Euro pallets 1200 x 800mm. On two fixed and two swivel 200mm dia. solid rubber castors. 5 year guarantee.