Raised Pallet Dolly, Painted Blue 1200 x 1000 x 650MM, 2 Braked Wheels

Order Code: ZT3076951S

£699.99 Inc VAT (20%)


Description

Capacity kg: 800.
Colour: Blue.
Finish: Painted.
Finish: Powder coated paint.
Height mm: 650.
Length mm: 1200.
Load Capacity kg: 800.
Material: Steel.
No. of Wheels: 4.
Platform Height mm: 650.
Product Type: Steel dollies.
Use With: 1200 x 1000mm pallet.
Weight kg: 44.
Wheel Brakes: Yes.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed and 2 braked swivel rubber tyred castors , 200mm dia.
Width mm: 1000.Capacity 800kg. All welded square-section steel, with a powder coated finish. For use with standard UK sized pallets 1200 x 1000mm. On two fixed and two braked swivel 200mm dia. solid rubber castors. Overall L x W x H: 1200 x 1000 x 650mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome