Roll cage incl. shelves, steel transport base, zinc plated dolly in blue. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 724 mm. Depth = 815 mm. Height = 1800 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Transport dolly material = steel, electrolytically zinc plated. Transport dolly colour = zinc plated. Material of mesh = steel, electrolytically zinc plated. Mesh height = 1600 mm. Internal width = 665 mm. Internal depth = 780 mm. Roll container model = 3-sided. Shelves that slope forwards by 20° forward for easy loading and unloading. Zinc plating increases the level of corrosion protection. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Complete with 3 shelves. With 30 mm raised edges to protect stored goods. Max. 6 shelves. Wheels 4 swivel castors, 2 with wheel stops. Steel transport dolly zinc plated in blue. Rounded bumpers at the side mesh insert pipes. Side mesh with kick-down bar for quick assembly/disassembly. The specified max. loads are for even load distribution.