Roll Container, 4-sided, With Double Doors, With Wooden Transport Dolly

Order Code: ZT2715375S

£899.99 Inc VAT (20%)


Description

Roll container, 4-sided, with double doors, with wooden transport dolly. Supplied = pre-assembled, final assembly by customer. Width = 720 mm. Depth = 810 mm. Height = 1620 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic. Wheel diameter = 100 mm. Transport dolly material = wood. Material of mesh = steel. Mesh height = 1450 mm. Internal width = 670 mm. Internal depth = 750 mm. Mesh size = 50x350 mm. Mesh size of base = 50x150 mm. Number of doors = 2 pcs. Roll container model = 4-sided. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. Hinged doors can be stopped in position using lugs. Ready for use straight away as it is delivered assembled. Practical and versatile due to side panels for insertion. Zinc plating increases the level of corrosion protection. Mesh walls, extra stable tubular steel construction with welded struts. Side panels can be plugged into the transport dolly, simply, quickly and safely. Electrolytically zinc plated in blue. Wheels 2 swivel castors and 2 fixed castors, 100 mm, made of plastic. Transport dolly, made of planed, 20 mm thick spruce-fir boards. 2 support beams. Corners reinforced with steel caps. Hinged doors can be stopped in position using lugs. Delivered partially assembled - easy final assembly. The specified max. loads are for even load distribution.

See full description
Specifications for Roll Container, 4-sided, With Double Doors, With Wooden Transport Dolly
  • Wheel Diameter
    100mm
  • Wheel Type
    Plastic
  • Roll Container Model
    4-sided
  • Mesh Size
    50x350mm
  • Mesh Material
    Steel
  • Mesh Size of Base
    50x150mm
  • Mesh Height
    1450mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Finish
    Zinc Plated By Galvanization
  • Internal Width
    670mm
  • Depth
    810mm
  • Width
    720mm
  • Internal Depth
    750mm
  • Height
    1620mm
  • Number of Doors
    2
  • Dolly Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome