Roll Container With Double Door, 5-sided, Nestable, HxWxD 1820 X 1200 X 800mm

Order Code: ZT2741151S

£1,299.99 Inc VAT (20%)


Description

Roll container with double door, 5-sided, nestable, HxWxD 1820 x 1200 x 800 mm. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 1200 mm. Depth = 800 mm. Height = 1820 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = elastic tyres. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Transport dolly material = steel. Transport dolly colour = electrolytically zinc plated in blue. Material of mesh = steel. Mesh height = 1545 mm. Internal width = 1145 mm. Internal depth = 735 mm. Internal height = 1545 mm. Mesh size of side panels = 50x50x4 mm. Mesh width for rear wall = 50x50x4 mm. Mesh size of base = 17x2.5 mm. Front panel mesh size = 50x50x4 mm. Number of doors = 2 pcs. Roll container model = 5-sided, nestable. Nestable - space saving storage. With 1 folding internal shelf, permanently fixed to the rear wall. Stackable - ideal for empty transport of the roll containers. Swivel castors and fixed castors make it flexible to move to the place of use. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Zinc plating increases the level of corrosion protection. Parking brakes keep the trolley securely in place.

See full description
Specifications for Roll Container With Double Door, 5-sided, Nestable, HxWxD 1820 X 1200 X 800mm
  • Wheel Bearing
    Ball Bearing
  • Wheel Diameter
    125mm
  • Load Capacity
    500kg
  • Wheel Type
    Elastic Tyres
  • Supplied
    Assembled
  • Mesh Height
    1545mm
  • Load per Level
    150kg
  • Mesh Material
    Steel
  • Roll Container Model
    5-sided, Nestable
  • Mesh Width For Rear Wall
    50x50x4mm
  • Front Panel Mesh Size
    50x50x4mm
  • Mesh Size of Base
    17x2.5mm
  • Mesh Size of Side Panels
    50x50x4mm
  • Finish
    Zinc Plated By Galvanization
  • Internal Depth
    735mm
  • Width
    1200mm
  • Internal Width
    1145mm
  • Internal Height
    1545mm
  • Depth
    800mm
  • Height
    1820mm
  • Number of Doors
    2
  • Dolly Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome