Roll Container With Mesh Panels - Plastic Transport Dolly - 3-sided, Blue Zinc Plated Mesh, With Inclined Shelf Support

Order Code: ZT2710145S

£519.99 Inc VAT (20%)


Description

Roll container with mesh panels, plastic transport dolly, 3-sided, blue zinc plated mesh, with inclined shelf support. Supplied = flat pack. Max. load = 500 kg. Max. load per level = 50 kg. Width = 720 mm. Depth = 810 mm. Height = 1610 mm. Finish = zinc plated. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 100 mm. Transport dolly material = plastic. Material of mesh = tubular steel construction. Mesh height = 1440 mm. Internal width = 665 mm. Internal depth = 780 mm. Roll container model = 3-sided. Safe transport of goods and form-fit loading due to mesh panels on 3 sides. Practical and versatile due to side panels for insertion. Complete with elastic strap and 2 hooks to secure the load. High filling capacity. Efficient goods transport. Light handling. Mesh walls, extremely stable tubular steel construction with welded struts. Side walls can be plugged into the transport dolly, simply, quickly and safely. Electrolytically zinc plated in blue. Wheels With 2 polypropylene swivel castors and 2 fixed castors, 100 mm. Transport dolly, temperature resistant from -20 °C to +70 °C. Steel frame reinforcement for increased stability. 3-sided model with bolted rear panel, complete with rubber strap and 2 hooks. Supplied flat pack - easy self-assembly. The specified max. loads are for even load distribution.

See full description
Specifications for Roll Container With Mesh Panels - Plastic Transport Dolly - 3-sided, Blue Zinc Plated Mesh, With Inclined Shelf Support
  • Wheel Diameter
    100mm
  • Load Capacity
    500kg
  • Wheel Type
    Polypropylene
  • Finish
    Zinc Plated
  • Supplied
    Flat Pack
  • Roll Container Model
    3-sided
  • Mesh Material
    Tubular Steel Construction
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Mesh Height
    1440mm
  • Load per Level
    50kg
  • Width
    720mm
  • Height
    1610mm
  • Internal Width
    665mm
  • Depth
    810mm
  • Internal Depth
    780mm
  • Dolly Material
    Plastic