Roll Container With Mesh Panels, Plastic Transport Dolly, 3-sided, Blue Zinc Plated Mesh

Order Code: ZT2719891S

£499.99 Inc VAT (20%)


Description

Roll container with mesh panels, plastic transport dolly, 3-sided, blue zinc plated mesh. Supplied = flat pack. Max. load = 500 kg. Max. load per level = 50 kg. Width = 720 mm. Depth = 810 mm. Height = 1520 mm. Finish = zinc plated. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 100 mm. Transport dolly material = plastic. Material of mesh = tubular steel construction. Mesh height = 1350 mm. Internal width = 665 mm. Internal depth = 780 mm. Roll container model = 3-sided. Safe transport of goods and form-fit loading due to mesh panels on 3 sides. Practical and versatile due to side panels for insertion. Complete with elastic strap and 2 hooks to secure the load. High filling capacity. Efficient goods transport. Light handling. Mesh walls, extremely stable tubular steel construction with welded struts. Side walls can be plugged into the transport dolly, simply, quickly and safely. Electrolytically zinc plated in blue. Wheels With 2 polypropylene swivel castors and 2 fixed castors, 100 mm. Transport dolly, temperature resistant from -20 °C to +70 °C. Steel frame reinforcement for increased stability. 3-sided model with bolted rear panel, complete with rubber strap and 2 hooks. Supplied flat pack - easy self-assembly. The specified max. loads are for even load distribution.

See full description
Specifications for Roll Container With Mesh Panels, Plastic Transport Dolly, 3-sided, Blue Zinc Plated Mesh
  • Wheel Type
    Polypropylene
  • Finish
    Zinc Plated
  • Wheel Diameter
    100mm
  • Load Capacity
    500kg
  • Supplied
    Flat Pack
  • Mesh Material
    Tubular Steel Construction
  • Roll Container Model
    3-sided
  • Load per Level
    50kg
  • Mesh Height
    1350mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Height
    1520mm
  • Width
    720mm
  • Depth
    810mm
  • Internal Width
    665mm
  • Internal Depth
    780mm
  • Dolly Material
    Plastic