Roller Tipping Skip For Stackers And Drawbar Stackers, Capacity 0.3 m³, Gentian Blue RAL 5010

Order Code: ZT2740492S

£1,599.99 Inc VAT (20%)


Description

Roller tipping skip for stackers and drawbar stackers, capacity 0.3 m, gentian blue RAL 5010. Supplied = assembled. Overall length = 1340 mm. Overall width = 770 mm. Overall height = 965 mm. Height of front edge = 885 mm. Colour = gentian blue RAL 5010. Fork pocket dimensions = 279x100 mm. Forklift pocket spacing = 144 mm. Material = sheet steel. Weight = 108 kg. Easily unlocked using a cable pull from the driver's seat. Optimised load centre. Safe tipping using perfectly guided roll-off mechanism. Version with support feet (100 mm ground clearance) and forklift pockets for use with pedestrian-propelled trucks. Chain restraint against slippage from the forks. Container made of 2 mm sheet steel. Sturdy base frame with fork pockets. Yellow/black warning stripes compliant with labelling requirement ASR A1.3.

See full description
Specifications for Roller Tipping Skip For Stackers And Drawbar Stackers, Capacity 0.3 m³, Gentian Blue RAL 5010
  • Colour
    White Aluminium
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Weight
    108kg
  • Overall Length
    1340mm
  • Overall Height
    965mm
  • Overall Width
    770mm
  • Forklift Pocket Spacing
    144mm
  • Forklift Pocket Dimensions
    279x100mm
  • Front Edge Height
    885mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome