Rotating Dolly, Max. Load 6000 Kg, LxWxH 760 X 560 X 118mm

Order Code: ZT2725506S

£3,699.99 Inc VAT (20%)


Description

Rotating dolly, max. load 6000 kg, LxWxH 760 x 560 x 118 mm. Supplied = assembled. Max. load = 6000 kg. Number of wheels = 5 pcs. Wheel material = nylon. Castor width = 85 mm. Castor diameter = 85 mm. Height = 118 mm. Length = 760 mm. Width = 560 mm. Platform material = rubber with waffle tread. Platform diameter = 250 mm. Material = metal. Product type = transport dollies. Fittings = non-slip support base. Application = diverse. Optimally suited for easy and quick transport of heavy loads, e.g. machines. Load cannot slip due to rubber coated bearing plates. Rollers can be turned and moved in every direction. Transport heavy loads without any great effort - ball bearing mounted rollers ensure smooth running and can also be rotated by 360°.

See full description
Specifications for Rotating Dolly, Max. Load 6000 Kg, LxWxH 760 X 560 X 118mm
  • Load Capacity
    6000kg
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Platform Material
    Rubber with Waffle Tread
  • Material
    Metal
  • Wheel Material
    Nylon
  • Length
    760mm
  • Number of Wheels
    5
  • Width
    560mm
  • Height
    118mm
  • Castor Diameter
    85mm
  • Applications
    Diverse
  • Fittings
    Non-Slip Support Base
  • Castor Width
    85mm
  • Platform Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome