Security Roll Container With Plastic Dolly, Effective Height 1585mm, With 2 Doors

Order Code: ZT2731447S

£899.99 Inc VAT (20%)


Description

Security roll container with plastic dolly, effective height 1585 mm, with 2 doors. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 724 mm. Depth = 815 mm. Height = 1800 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Transport dolly material = HDPE plastic. Transport dolly colour = gentian blue. Material of mesh = steel. Mesh height = 1585 mm. Internal width = 660 mm. Internal depth = 740 mm. Internal height = 1585 mm. Mesh size of side panels = 50x50x4 mm. Mesh width for rear wall = 50x50x4 mm. Front panel mesh size = 50x50x4 mm. Number of doors = 2 pcs. Roll container model = 5-sided. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Zinc plating increases the level of corrosion protection. Swivel castors and fixed castors make it flexible to move to the place of use. Ready for immediate use as it is delivered fully assembled. Theft-proof roll container with plastic dolly with 2 steel reinforcements. Max. load 500 kg, length x width 724 x 810 mm. Mesh construction with wire mesh size 50 x 50 x 4 mm, lockable (lock is not included with the delivery) Version with 1 wire mesh intermediate shelf installed, fixed to the rear wall. Surface electrolytically zinc plated in blue. Wheels 2 swivel castors and 2 fixed castors made of polypropylene, wheel 108 mm.

See full description
Specifications for Security Roll Container With Plastic Dolly, Effective Height 1585mm, With 2 Doors
  • Load Capacity
    500kg
  • Wheel Diameter
    108mm
  • Wheel Type
    Polypropylene
  • Supplied
    Assembled
  • Mesh Material
    Steel
  • Mesh Size of Side Panels
    50x50x4mm
  • Mesh Width For Rear Wall
    50x50x4mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Mesh Height
    1585mm
  • Roll Container Model
    5-sided
  • Front Panel Mesh Size
    50x50x4mm
  • Load per Level
    150kg
  • Finish
    Zinc Plated By Galvanization
  • Height
    1800mm
  • Internal Depth
    740mm
  • Width
    724mm
  • Internal Height
    1585mm
  • Internal Width
    660mm
  • Depth
    815mm
  • Dolly Material
    HDPE Plastic
  • Colour
    Gentian Blue
  • Number of Doors
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome