Security Steel Container With Steel Dolly, With Intermediate Shelf, With 1 Door

Order Code: ZT2731502S

£899.99 Inc VAT (20%)


Description

Security steel container with steel dolly, with intermediate shelf, with 1 door. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 710 mm. Depth = 800 mm. Height = 1790 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Transport dolly material = steel. Material of mesh = steel. Mesh height = 1585 mm. Internal width = 660 mm. Internal depth = 740 mm. Internal height = 1585 mm. Mesh size of side panels = 50x50x4 mm. Mesh width for rear wall = 50x50x4 mm. Front panel mesh size = 50x50x4 mm. Number of doors = 1 pcs. Roll container model = 5-sided. Zinc plating increases the level of corrosion protection. Swivel castors and fixed castors make it flexible to move to the place of use. Ready for immediate use as it is delivered fully assembled. Theft-proof roll container with steel transport dolly. Max. load 500 kg, length x width 710 x 800 mm. Mesh construction with wire mesh size 50 x 50 x 4 mm, lockable (lock is not included with the delivery) Surface electrolytically zinc plated in blue. Wheels 2 swivel castors and 2 fixed castors made of polypropylene, wheel 108 mm. Version with 1 wire mesh intermediate shelf fitted, fixed to the rear wall.

See full description
Specifications for Security Steel Container With Steel Dolly, With Intermediate Shelf, With 1 Door
  • Load Capacity
    500kg
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    108mm
  • Supplied
    Assembled
  • Load per Level
    150kg
  • Roll Container Model
    5-sided
  • Mesh Width For Rear Wall
    50x50x4mm
  • Front Panel Mesh Size
    50x50x4mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Mesh Material
    Steel
  • Mesh Size of Side Panels
    50x50x4mm
  • Mesh Height
    1585mm
  • Finish
    Zinc Plated By Galvanization
  • Height
    1790mm
  • Internal Depth
    740mm
  • Depth
    800mm
  • Width
    710mm
  • Internal Width
    660mm
  • Internal Height
    1585mm
  • Number of Doors
    1
  • Dolly Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome