Silentmaster Interconnecting Plastic Dolly

Order Code: ZT3080914S

£109.99 Inc VAT (20%)


Description

Capacity kg: 150.
Height mm: 120.
Length mm: 600.
Material: Plastic.
Product Type: Plastic dollies.
Weight kg: 9.
Wheel Diameter mm: 75.
Wheel Type: Non-marking ball bearing swivel castors.
Width mm: 400.Silent, smooth running, fully enclosed non- marking, ball bearing 75mm diameter swivel castors with reduced rolling resistance making it easier to move loads. Can be linked lengthways and sideways at the same time to make larger platforms. A single dolly can take one 600 x 400mm container or two 400 x 300mm containers. Injection moulded plastic platform fitted with slip-resistant discs which aid load retention. Integral handle holes for easy carrying. Up to 10 dollies can be stacked together when not in use. L x W x H - 600 x 400 x 120mm. Weight - 9kg. Capacity - 150kg.

See full description
Specifications for Silentmaster Interconnecting Plastic Dolly
  • Material
    Plastic
  • Capacity
    150kg
  • Wheel Diameter
    75mm
  • Weight
    9kg
  • Height
    120mm
  • Length
    600mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome