Slim Jim Single Dolly Stainless Steel

Order Code: ZT1030176P

£139.99each Inc VAT (20%)
£279.98 minimum order value

Minimum order quantity: 2.

Description

The Rubbermaid Commercial Products Vented Slim Jim® Stainless Steel Triple Dolly is designed to support and transport Vented Slim Jim® containers smoothly and efficiently through any commercial facility.

- Constructed of quality stainless steel material that is easy to clean and won't rust or chip in moist environments.
- Locking feature on casters creates a stable recycling station or collection site.
- Fits both 16 and 23 gallon Vented Slim Jim® containers.

See full description
Specifications for Slim Jim Single Dolly Stainless Steel
  • Height
    228.6mm
  • Additional Features
    Features 3" non-marking quiet casters that allow for smooth and quiet maneuverability
  • Width
    508mm
  • Colour
    Silver
  • Depth
    236.22mm
  • MFR Part No.
    1968468

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome