Small Economy Plywood Dolly

Order Code: ZT3081584S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Base Material: Plywood.
Capacity kg: 250.
Castor Wheel Diameter mm: 70.
Height mm: 110.
Length mm: 450.
Load Capacity kg: 250.
Load Height mm: 110.
Material: Plywood.
Material: Wood.
Max. Sheet Thickness mm: 18.
No. of Wheels: 4.
Overall Height mm: 110.
Overall Length mm: 450.
Overall Width mm: 300.
Platform Height mm: 110.
Platform Length mm: 450.
Platform Material: Plywood.
Platform Width mm: 300.
Product Type: Timber dollies.
Weight kg: 2.6.
Wheel Diameter mm: 70.
Wheel Material: Nylon.
Width mm: 300.Capacity 250kg. L x W x H - 450 x 300 x 110mm. 18mm thick platform. Hand hold with smooth, rounded edges for easy and comfortable carrying and storage when not in use. Foam rubber pads on platform to prevent loads slipping. On four swivel 70mm dia. hard wearing, nylon castors. Weight 2.6kg.

See full description
Specifications for Small Economy Plywood Dolly
  • Material
    Wood
  • Overall Width
    300mm
  • Capacity
    250kg
  • Overall Height
    110mm
  • Wheel Diameter
    70mm
  • Load Capacity
    250kg
  • Platform Material
    Plywood
  • Platform Length
    450mm
  • Number of Wheels
    4
  • Wheel Material
    Nylon
  • Weight
    2.6kg
  • Length
    450mm
  • Height
    110mm
  • Overall Length
    450mm
  • Width
    300mm
  • Base Material
    Plywood
  • Load Height
    110mm
  • Max. Sheet Thickness
    18mm
  • Platform Height
    110mm
  • Platform Width
    300mm
  • Castor Wheel Diameter
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome