Square Containers - Dollies

Square Containers - Dollies

Order Code: ZT3081756SCopy

£144.99 Inc VAT (20%)
£149.993% off


Description

Colour: Black.
Dynamic Load kg: 113.
Product Type: Dollies.
Static Load kg: 135.
Use With: Square container.135kg static, 113kg dynamic load capacity. Heavy duty wheels for ease of mobility.

See full description
Specifications for Square Containers - Dollies
  • Colour
    Black
  • Static Load
    135kg
  • Dynamic Load
    113kg
  • Product Type
    Dollies
  • Load Capacity
    113kg dynamic
    135kg static