STAR CARRIER EXCELLENCE Transport Dolly, With MaxiGRIP, LxW 800 X 400mm, Max. Load 300 Kg

Order Code: ZT2689235S

£279.99 Inc VAT (20%)


Description

STAR CARRIER EXCELLENCE transport dolly, with MaxiGRIP, LxW 800 x 400 mm, max. load 300 kg. Supplied = assembled. Max. load = 300 kg. Platform length = 800 mm. Platform width = 400 mm. Width = 400 mm. Height = 146 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors, 1 with wheel stop. Wheel type = transport device castors. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Finish = MaxiGRIP phenolic film. Weight = 6.5 kg. Product type = transport dollies. Panel thickness = 18 mm. FSC certified. Water repellent. Non-slip surface. Material The STAR CARRIER represents high quality and safety. The platform is made of a sturdy, FSC certified multiplex plywood panel. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Technology + design The STAR CARRIER is an innovative transport aid suitable for universal use with many ingenious extra features, such as a drawbar for maximum comfort when transporting heavy loads. A deft drawbar: the drawbar is made of solid aluminium and is fitted with a pleasant soft-touch grip. Particularly practical: the drawbar can be folded down onto the bottom of the platform to save space when it is transported in a luggage compartment or when the load protrudes beyond the edges. It also ensures that sensitive floor coverings are protected, as the transport aid is equipped with four high quality, ultrasoft light duty castors, which ensure scratch and streak free mobility on all hard/sensitive floor surfaces. One of the castors is fitted with a powerful parking brake to secure it against accidentally rolling away. The transport aid is ideally suited for easily and comfortably moving even really heavy loads - in the office, in the workshop, at home, when shopping and when moving. Additional benefits: two ergonomic handle recesses and three practical carrying handles make convenient transport of the transport aid from and to its place of use possible, and allow it to be hung up by the carrying handle to save space. Two holes can also be used as eyelets to attach a transport net. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of FSC certified multiplex plywood, 18 mm, with anti-slip phenolic MaxiGRIP film and fold-in drawbar. Platform size 800 x 400 mm, height 146 mm, max. load 300 kg. Four smooth running, ultrasoft transport device castors, 100 mm, with roller bearings for hard/sensitive floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for STAR CARRIER EXCELLENCE Transport Dolly, With MaxiGRIP, LxW 800 X 400mm, Max. Load 300 Kg
  • Product Type
    Transport Dollies
  • Finish
    MaxiGRIP Phenolic Film
  • Load Capacity
    300kg
  • Wheel Diameter
    100mm
  • Wheel Type
    Transport Device Castors
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    800mm
  • Wheel Fittings
    4 Swivel Castors, 1 with Wheel Stop
  • Weight
    6.5kg
  • Width
    400mm
  • Height
    146mm
  • Platform Colour
    Dark Brown
  • Panel Thickness
    18mm
  • Handle Type
    Ergonomic Handle
  • Platform Width
    400mm
  • Number of Handles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome