Tandem Brute Dolly -

Order Code: ZT3081843S

£319.99 Inc VAT (20%)


Description

Application: For containers.
Capacity kg: 135.
Colour: Black.
Dynamic Capacity kg: 226.
Product Type: Dollies.
Size: Tandem.
Type: Dolly.Fits all sizes of containers except 382199. Dolly in single and tandem versions. Tandem dolly folds upright when not in use.

See full description
Specifications for Tandem Brute Dolly -
  • Size
    Tandem
  • Colour
    Black
  • Capacity
    135kg
  • Applications
    Container
  • Dynamic Capacity
    226kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome