Transport Aid, Steel, Max. Load 150 Kg, Pack Of 2, Adjustable Length, 445 - 700mm

Order Code: ZT2736505S

6
£109.99 Inc VAT (20%)


Description

Transport aid, steel, max. load 150 kg, pack of 2, adjustable length, 445 - 700 mm. Supplied = assembled. Max. load = 150 kg. Number of wheels = 6 pcs. Castor width = 12 mm. Castor diameter = 27 mm. Height = 38 mm. Length = 700 mm. Width = 50 mm. Platform material = steel/plastic. Material = steel/plastic. Platform colour = silver. Finish = hard. Product type = accessories. Application = diverse. Easy to handle load skates with sturdy platform made of powder coated sheet steel. Other features: Platform size 50 x 445 - 700 mm, extendable. Four hard wheels for soft floors and robust floor surfaces. Pack of 2.

See full description