Transport Aid, Steel, Max. Load 220 Kg, Pack Of 2, Adjustable Length, 470 - 650mm

Order Code: ZT2736439S

220kg
£209.99 Inc VAT (20%)


Description

Transport aid, steel, max. load 220 kg, pack of 2, adjustable length, 470 - 650 mm. Supplied = assembled. Max. load = 220 kg. Number of wheels = 4 pcs. Castor width = 12 mm. Castor diameter = 27 mm. Height = 48 mm. Length = 650 mm. Width = 650 mm. Platform material = steel/plastic. Material = steel/plastic. Platform colour = grey. Finish = hard. Product type = accessories. Application = diverse. Easy to handle load skates with sturdy platform made of powder coated sheet steel. Other features: Platform size 470 - 650 mm, extendable. 4 dual tyre fixed castors, 2 with wheel stops, hard wheels for soft and robust floor surfaces. Pack of 2.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome