Transport aid, steel, max. load 450 kg, pack of 4, 170 x 170 x 230 mm. Supplied = assembled. Max. load = 450 kg. Number of wheels = 3 pcs. Castor width = 12 mm. Castor diameter = 30 mm. Height = 118 mm. Length = 130 mm. Width = 170 mm. Platform material = steel/plastic. Platform width = 170 mm. Platform length = 130 mm. Material = steel/plastic. Platform colour = white, black. Finish = hard. Product type = accessories. Application = diverse. Easy to handle load skates with sturdy platform made of powder coated sheet steel. Other features: Platform size 170 x 170 x 230 mm. 3 triple tyre swivel castors, hard wheels for soft floors and robust floor surfaces. Pack of 4.