Transport Dollies, LxW 580 X 380mm, Max. Load 150 Kg

Order Code: ZT2714415S

£139.99 Inc VAT (20%)


Description

Transport dollies, LxW 580 x 380 mm, max. load 150 kg. Supplied = assembled. Max. load = 150 kg. Length = 580 m. Width = 380 mm. Wheel fittings = 4 swivel castors. Wheel diameter = 75 mm. Material = polypropylene. Product type = transport dollies. Weight = 3.12 kg. Colour = black. Fittings = angled frame. Application = for containers. Made of polypropylene, black. Max. load 150 kg. 4 swivel castors, wheel 75 mm.

See full description
Specifications for Transport Dollies, LxW 580 X 380mm, Max. Load 150 Kg
  • Load Capacity
    150kg
  • Wheel Diameter
    75mm
  • Product Type
    Transport Dollies
  • Colour
    Black
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors
  • Material
    Polypropylene
  • Weight
    3.12kg
  • Length
    580m
  • Width
    380mm
  • Applications
    Containers
  • Fittings
    Angled Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome