Transport Dolly Black Made of Recycled Material Max. Load 300 kg

Order Code: ZT4132345S

£99.99 Inc VAT (20%)


Description

Transport dolly, black, made of recycled material, max. load 300 kg. Supplied = assembled. Max. load = 300 kg. Platform length = 410 mm. Platform width = 602 mm. Width = 602 mm. Height = 190 mm. Platform material = high-pressure recycled polyethylene. Platform colour = jet black RAL 9005. Wheel fittings = 4 swivel castors. Wheel type = thermoplastic elastomer. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Finish = plastic coated. Weight = 4.4 kg. Product type = roll containers. Plastic base made from recycled material. Plastic crates secured optimally by double raised edge. Low weight. The plastic panel is made from recycled granulate obtained from dismantled worktops. This process saves between 2.4 kg and 4.2 kg of CO₂, depending on the transport dolly.

See full description
Specifications for Transport Dolly Black Made of Recycled Material Max. Load 300 kg
  • Product Type
    Transport Dolly
  • Finish
    Plastic coated
  • Wheel Diameter
    100mm
  • Wheel Type
    Thermoplastic Elastomer
  • Weight
    4.4kg
  • Height
    190mm
  • Wheel Fittings
    4 swivel castors
  • Platform Length
    410mm
  • Platform Width
    602mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome