Transport Dolly Black Made of Recycled Material Max. Load 500 kg

Order Code: ZT4132364S

£119.99 Inc VAT (20%)


Description

Transport dolly, black, made of recycled material, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Platform length = 814 mm. Platform width = 602 mm. Width = 602 mm. Height = 195 mm. Platform material = high-pressure recycled polyethylene. Platform colour = jet black RAL 9005. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = thermoplastic elastomer. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Finish = plastic coated. Weight = 7.8 kg. Product type = roll containers. Plastic base made from recycled material. Plastic crates secured optimally by double raised edge. Low weight. The plastic panel is made from recycled granulate obtained from dismantled worktops. This process saves between 2.4 kg and 4.2 kg of CO₂, depending on the transport dolly.

See full description
Specifications for Transport Dolly Black Made of Recycled Material Max. Load 500 kg
  • Finish
    Plastic coated
  • Height
    195mm
  • Product Type
    Transport Dolly
  • Wheel Diameter
    100mm
  • Wheel Type
    Thermoplastic Elastomer
  • Platform Width
    602mm
  • Platform Length
    814mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome