Transport Dolly, For 75 L and 100 L Cylindrical Bin, 4 Castors

Order Code: ZT2702187S

£219.99each Inc VAT (20%)
£2,199.90 minimum order value

Minimum order quantity: 10.

Description

Transport dolly, for 75 l and 100 l cylindrical bin, 4 castors, 10+ items. Supplied = flat pack. Length = 532 mm. Width = 532 mm. Height = 247 mm. Material = HDPE. Product type = transport dollies. Weight = 2.6 kg. Colour = grey. Suitable for use with foodstuffs. Several transport dollies can be stacked. Temperature range from -30 °C to +60 °C. For cylindrical containers with a of 400 mm or more.

Specifications for Transport Dolly, For 75 L and 100 L Cylindrical Bin, 4 Castors
  • Material
    HDPE
  • Colour
    Grey
  • Product Type
    Transport Dollies
  • Supplied
    Flat Pack
  • Weight
    2.6kg
  • Length
    532mm
  • Height
    247mm
  • Width
    532mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome