Transport Dolly, LxW 610 X 410mm, HDPE, Gentian Blue

Order Code: ZT2715729S

£119.99 Inc VAT (20%)


Description

Transport dolly, LxW 610 x 410 mm, made of HDPE, gentian blue. Supplied = assembled. Max. load = 300 kg. Platform length = 600 mm. Platform width = 400 mm. Length = 610 mm. Width = 410 mm. Height = 195 mm. Platform material = polyethylene (low pressure PE/HDPE) Platform colour = gentian blue RAL 5010. Wheel fittings = 4 swivel castors. Wheel type = thermoplastic rubber tyres. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Weight = 4.7 kg. Product type = transport dollies. Stackable to save space. Platform 100% recyclable. Robust and light. 4 swivel castors with thermoplastic tyres, non-marking. Roller bearings and metal thread guard. Suitable for all standard Euro size containers (400 x 600 mm)

See full description
Specifications for Transport Dolly, LxW 610 X 410mm, HDPE, Gentian Blue
  • Product Type
    Transport Dollies
  • Load Capacity
    300kg
  • Wheel Diameter
    100mm
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Length
    600mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    4.7kg
  • Wheel Type
    Thermoplastic Rubber Tyres
  • Width
    410mm
  • Height
    195mm
  • Length
    610mm
  • Platform Colour
    Gentian Blue
  • Platform Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome