Transport Dolly, LxW 610 X 410mm, HDPE, Welded, Flame Red

Order Code: ZT2736756S

£122.99 Inc VAT (20%)


Description

Transport dolly, LxW 610 x 410 mm, made of HDPE, welded, flame red. Supplied = partially assembled. Max. load = 300 kg. Platform length = 610 mm. Platform width = 410 mm. Length = 610 mm. Width = 410 mm. Height = 196 mm. Platform material = HDPE plastic. Platform colour = flame red. Wheel fittings = 4 swivel castors. Wheel type = thermoplastic rubber tyres. Wheel diameter = 100 mm. Weight = 5.4 kg. Product type = transport dollies. Stackable to save space. Platform 100% recyclable. Robust and light. 4 swivel castors with thermoplastic tyres, non-marking. Roller bearings and metal thread guard. Transport dolly LxW 610 x 410 mm, welded version, made of polypropylene plastic, flame red, with 4 swivel castors, 100 mm, with thermoplastic rubber. Castors mounted using mounting plates/16 screws. Suitable for HACCP.

See full description
Specifications for Transport Dolly, LxW 610 X 410mm, HDPE, Welded, Flame Red
  • Wheel Diameter
    100mm
  • Product Type
    Transport Dollies
  • Load Capacity
    300kg
  • Supplied
    Partially Assembled
  • Platform Material
    HDPE Plastic
  • Platform Length
    610mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    5.4kg
  • Wheel Type
    Thermoplastic Rubber Tyres
  • Length
    610mm
  • Width
    410mm
  • Height
    196mm
  • Platform Width
    410mm
  • Platform Colour
    Flame Red