Transport Dolly, LxW 800 X 600mm, Max. Load 500 Kg, Wheel Ø125mm

Order Code: ZT2746617S

£259.99 Inc VAT (20%)


Description

Transport dolly, LxW 800 x 600 mm, max. load 500 kg, wheel 125 mm. Supplied = assembled. For length = 800 mm. For width = 600 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 125 mm. Material = polypropylene. Product type = transport dollies. Weight = 6.77 kg. Colour = black. Application = for containers. Made of polypropylene. Max. load 500 kg. 2 swivel castors and 2 fixed castors, wheel 125 mm. Rotate 180° to stack.

See full description
Specifications for Transport Dolly, LxW 800 X 600mm, Max. Load 500 Kg, Wheel Ø125mm
  • Wheel Diameter
    125mm
  • Product Type
    Transport Dollies
  • Colour
    Black
  • Supplied
    Assembled
  • Material
    Polypropylene
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Weight
    6.77kg
  • For Width
    600mm
  • Applications
    Containers
  • For Length
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome