Transport Dolly, LxWxH 600 X 400 X 120mm, Max. Load 150 Kg

Order Code: ZT2742464S

£99.99 Inc VAT (20%)


Description

Transport dolly, LxWxH 600 x 400 x 120 mm, max. load 150 kg. Supplied = assembled. Max. load = 150 kg. Platform length = 600 mm. Platform width = 400 mm. Length = 600 mm. Width = 400 mm. Height = 125 mm. Platform material = polypropylene. Wheel fittings = 4 swivel castors. Wheel type = thermoplastic rubber tyres. Wheel diameter = 75 mm. Number of handles = 1 pcs. Handle type = carrying handles. Weight = 3.1 kg. Product type = transport dollies. With practical carrying handle. Flexible coupling. Non marking wheels. Ideal for Euro format containers 600 x 400 mm.

See full description
Specifications for Transport Dolly, LxWxH 600 X 400 X 120mm, Max. Load 150 Kg
  • Load Capacity
    150kg
  • Product Type
    Transport Dollies
  • Wheel Diameter
    75mm
  • Supplied
    Assembled
  • Platform Material
    Polypropylene
  • Platform Length
    600mm
  • Wheel Fittings
    4 Swivel Castors
  • Wheel Type
    Thermoplastic Rubber Tyres
  • Weight
    3.1kg
  • Width
    400mm
  • Height
    125mm
  • Length
    600mm
  • Platform Width
    400mm
  • Number of Handles
    1
  • Handle Type
    Carrying Handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome