Transport Dolly, Max. Load 250 Kg, Pack Of 2, LxW 575 X 300mm

Order Code: ZT2689019S

£139.99 Inc VAT (20%)


Description

Transport dolly, max. load 250 kg, pack of 2, LxW 575 x 300 mm. Supplied = assembled. Max. load = 250 kg. Platform length = 575 mm. Platform width = 300 mm. Length = 575 mm. Width = 300 mm. Height = 110 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 75 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = suspension hole. Finish = MaxiGRIP phenolic film. Weight = 2.9 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 18 mm. Weight per item = 1.45 kg. FSC certified. Water repellent. Anti-slip surface. Material The transport aid represents high quality and safety. The platform is made of a sturdy, FSC certified multiplex plywood panel. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Technology + design The transport aid is ideally suited for easy and convenient motion - in the office, in the workshop, at home, when shopping and when moving. Four heavy duty transport device castors ensure optimal mobility on all soft/robust floor surfaces. Additional benefit: a suspension hole integrated in the platform makes convenient transport from and to its place of use possible, and provides a useful way to hang it up. Our quality bonus: the transport aid is a brand-name product and has been tested for quality, safety and durability. Platform made of FSC certified multiplex plywood, 18 mm, with anti-slip phenolic MaxiGRIP film and suspension hole. Platform size 575 x 300 mm, height 110 mm, max. load 250 kg. Four manoeuvrable, smooth running and heavy duty transport device castors, 75 mm, with roller bearings for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for Transport Dolly, Max. Load 250 Kg, Pack Of 2, LxW 575 X 300mm
  • Product Type
    Transport Dollies
  • Wheel Type
    Transport Device Castors
  • Finish
    MaxiGRIP Phenolic Film
  • Load Capacity
    250kg
  • Wheel Diameter
    75mm
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    575mm
  • Pack Quantity
    2
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    2.9kg
    1.45kg
  • Height
    110mm
  • Length
    575mm
  • Width
    300mm
  • Platform Width
    300mm
  • Panel Thickness
    18mm
  • Platform Colour
    Dark Brown
  • Handle Type
    Suspension Hole
  • Design of Castors
    Castors for Soft Floors
  • Number of Handles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome