Transport Dolly Max. Load 500 Kg Made of Recycled Material Black with Push Handle

Order Code: ZT4132443S

£199.99 Inc VAT (20%)


Description

Transport dolly, max. load 500 kg, made of recycled material, black, with push handle. Supplied = partially assembled. Max. load = 500 kg. Platform length = 815 mm. Width = 660 mm. Height = 192 mm. Platform material = high-pressure recycled polyethylene. Platform colour = jet black RAL 9005. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Finish = plastic coated. Weight = 13 kg. Product type = roll containers. Plastic panelling made of recycled material. Low weight. High load capacity. With 2 swivel and 2 fixed castors made of polypropylene. BASIC transport dolly with or without folding push handle. The plastic panel is made from recycled granulate obtained from dismantled worktops. This process saves between 2.4 kg and 4.2 kg of CO₂, depending on the transport dolly.

See full description
Specifications for Transport Dolly Max. Load 500 Kg Made of Recycled Material Black with Push Handle
  • Product Type
    Transport dolly
  • Finish
    Plastic coated
  • Wheel Diameter
    108mm
  • Wheel Type
    Polypropylene
  • Platform Width
    660mm
  • Platform Length
    815mm
  • Platform Height
    192mm
  • Wheel Fittings
    2 fixed castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome