Transport dolly, mesh platform, polypropylene wheels, 605 x 410 mm. Supplied = assembled. Max. load = 250 kg. Platform length = 605 mm. Platform width = 410 mm. Platform material = ABS plastic. Platform colour = blue. Wheel fittings = 4 swivel castors. Wheel type = polypropylene. Wheel diameter = 100 mm. Wheel bearing = ball bearing. Weight = 4.6 kg. Product type = transport dollies. For Euro size containers. Extremely robust. Easy care. 4 swivel castors with ball bearing live ring.