Transport Dolly, Mesh Platform, Solid Rubber Wheels, 605 X 410mm

Order Code: ZT2703196S

£199.99 Inc VAT (20%)


Description

Transport dolly, mesh platform, solid rubber wheels, 605 x 410 mm. Supplied = assembled. Max. load = 250 kg. Platform length = 605 mm. Platform width = 410 mm. Platform material = ABS plastic. Platform colour = blue. Wheel fittings = 4 swivel castors. Wheel type = solid rubber. Wheel diameter = 100 mm. Wheel bearing = ball bearing. Weight = 4.8 kg. Product type = transport dollies. For Euro size containers. Extremely robust. Easy care. 4 swivel castors with ball bearing live ring.

See full description
Specifications for Transport Dolly, Mesh Platform, Solid Rubber Wheels, 605 X 410mm
  • Load Capacity
    250kg
  • Product Type
    Transport Dollies
  • Wheel Diameter
    100mm
  • Wheel Type
    Solid Rubber Tyres
  • Supplied
    Assembled
  • Wheel Bearing
    Ball Bearing
  • Platform Material
    ABS Plastic
  • Platform Length
    605mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    4.8kg
  • Platform Colour
    Blue
  • Platform Width
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome