Transport Dolly Multiplex Panel, Rectangular, Max. Load 250 Kg, Width 434mm

Order Code: ZT2736761S

£139.99 Inc VAT (20%)


Description

Transport dolly made of multiplex panel, rectangular, max. load 250 kg, width 434 mm. Supplied = assembled. Max. load = 250 kg. Platform length = 634 mm. Platform width = 434 mm. Length = 634 mm. Width = 434 mm. Height = 135 mm. Platform material = beech multiplex. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = plastic. Wheel diameter = 100 mm. Wheel width = 34 mm. Wheel bearing = roller bearing. Number of handles = 2 pcs. Handle type = ergonomic handle. Weight = 4.5 kg. Product type = transport dollies. Panel thickness = 18 mm. Platform made of extremely stable beech multiplex.

See full description
Specifications for Transport Dolly Multiplex Panel, Rectangular, Max. Load 250 Kg, Width 434mm
  • Wheel Type
    Plastic
  • Load Capacity
    250kg
  • Product Type
    Transport Dollies
  • Wheel Diameter
    100mm
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    Beech Multiplex
  • Platform Length
    634mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    4.5kg
  • Length
    634mm
  • Width
    434mm
  • Height
    135mm
  • Handle Type
    Ergonomic Handle
  • Wheel Width
    34mm
  • Platform Colour
    Natural
  • Platform Width
    434mm
  • Panel Thickness
    18mm
  • Number of Handles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome