Transport Dolly Multiplex Panel, Square, Pack Of 2, Plastic Wheels (Hard)

Order Code: ZT2736720S

£109.99 Inc VAT (20%)


Description

Transport dolly made of multiplex panel, square, pack of 2, plastic wheels (hard) Supplied = assembled. Max. load = 200 kg. Platform length = 270 mm. Platform width = 270 mm. Length = 270 mm. Width = 270 mm. Height = 88 mm. Platform material = beech multiplex. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = plastic. Wheel diameter = 50 mm. Wheel width = 20 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Finish = hard. Weight = 2.88 kg. Max. load per item = 200 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 1.44 kg. Platform made of extremely stable beech multiplex.

See full description
Specifications for Transport Dolly Multiplex Panel, Square, Pack Of 2, Plastic Wheels (Hard)
  • Product Type
    Transport Dollies
  • Load Capacity
    200kg
  • Wheel Type
    Plastic
  • Finish
    Hard
  • Wheel Diameter
    50mm
  • Supplied
    Assembled
  • Wheel Bearing
    Plain Bearing
  • Platform Material
    Beech Multiplex
  • Platform Length
    270mm
  • Wheel Fittings
    4 Swivel Castors
  • Pack Quantity
    2
  • Weight
    1.44kg
    2.88kg
  • Length
    270mm
  • Width
    270mm
  • Height
    88mm
  • Platform Colour
    Natural
  • Number of Handles
    1
  • Handle Type
    Ergonomic Handle
  • Panel Thickness
    18mm
  • Load Per Item
    200kg
  • Platform Width
    270mm
  • Wheel Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome