Transport Dolly Multiplex Panel, Triangular, Pack Of 4, LxWxH 134 X 134 X 43mm

Order Code: ZT2736358S

£109.99 Inc VAT (20%)


Description

Transport dolly made of multiplex panel, triangular, pack of 4, LxWxH 134 x 134 x 43 mm. Supplied = assembled. Max. load = 100 kg. Platform length = 134 mm. Platform width = 134 mm. Length = 134 mm. Width = 134 mm. Height = 43 mm. Platform material = beech multiplex. Platform colour = natural. Wheel fittings = 3 swivel castors. Wheel type = plastic. Wheel diameter = 20 mm. Wheel width = 16 mm. Number of handles = 1 pcs. Handle type = round. Weight = 0.96 kg. Max. load per item = 100 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 0.24 kg. Platform made of extremely stable beech multiplex.

See full description
Specifications for Transport Dolly Multiplex Panel, Triangular, Pack Of 4, LxWxH 134 X 134 X 43mm
  • Wheel Diameter
    20mm
  • Load Capacity
    100kg
  • Product Type
    Transport Dollies
  • Wheel Type
    Plastic
  • Supplied
    Assembled
  • Platform Material
    Beech Multiplex
  • Platform Length
    134mm
  • Wheel Fittings
    3 Swivel Castors
  • Pack Quantity
    4
  • Weight
    0.24kg
    0.96kg
  • Height
    43mm
  • Width
    134mm
  • Length
    134mm
  • Load Per Item
    100kg
  • Wheel Width
    16mm
  • Panel Thickness
    18mm
  • Number of Handles
    1
  • Platform Colour
    Natural
  • Platform Width
    134mm
  • Handle Type
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome