Transport Dolly OSB Panels, Pack Of 2, Rectangular, LxWxH 575 X 300 X 110mm

Order Code: ZT2736367S

Plastic
1
£112.99 Inc VAT (20%)


Description

Transport dolly made of OSB panels, pack of 2, rectangular, LxWxH 575 x 300 x 110 mm. Supplied = assembled. Max. load = 250 kg. Platform length = 575 mm. Platform width = 300 mm. Length = 575 mm. Width = 300 mm. Height = 110 mm. Platform material = OSB. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = plastic. Wheel diameter = 75 mm. Wheel width = 30 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = round. Weight = 5.9 kg. Max. load per item = 250 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 2.95 kg. Platform made of heavy duty OSB, a stable recycled material from local coniferous woods.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome