Transport dolly made of OSB panels, pack of 2, rectangular, LxWxH 590 x 490 x 110 mm. Supplied = assembled. Max. load = 250 kg. Platform length = 590 mm. Platform width = 490 mm. Length = 590 mm. Width = 490 mm. Height = 110 mm. Platform material = OSB. Platform colour = natural. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = plastic. Wheel diameter = 75 mm. Wheel width = 30 mm. Wheel bearing = roller bearing. Number of handles = 2 pcs. Handle type = oval. Weight = 8.5 kg. Max. load per item = 250 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 4.25 kg. Platform made of heavy duty OSB, a stable recycled material from local coniferous woods.