Transport Dolly With Nylon Castors, Combinable, Pack Of 2, Max. Load 2500 Kg

Order Code: ZT2725227S

£399.99 Inc VAT (20%)


Description

Transport dolly with nylon castors, combinable, pack of 2, max. load 2500 kg. Supplied = flat pack. Max. load = 2500 kg. Platform length = 250 mm. Platform width = 110 mm. Loading height = 100 mm. Length = 330 mm. Width = 110 mm. Platform material = rubber. Wheel fittings = 2 castors. Wheel type = nylon. Wheel diameter = 85 mm. Wheel width = 90 mm. Wheel bearing = ball bearing. Weight = 9 kg. Product type = heavy duty transport dollies. Weight per item = 4.5 kg. Ideal for easy and quick transport of heavy loads, such as machines etc. Easy to manoeuvre - as all wheels run on ball bearings. Load cannot slip due to rubber coated bearing plates. Supplied in colour shown in illustration. Can be combined as required. Nylon castors. Pack of 2.

See full description
Specifications for Transport Dolly With Nylon Castors, Combinable, Pack Of 2, Max. Load 2500 Kg
  • Wheel Type
    Nylon
  • Load Capacity
    2500kg
  • Wheel Diameter
    85mm
  • Supplied
    Flat Pack
  • Wheel Bearing
    Ball Bearing
  • Platform Material
    Rubber
  • Platform Length
    250mm
  • Pack Quantity
    2
  • Product Type
    Heavy Duty Transport Dollies
  • Wheel Fittings
    2 Castors
  • Weight
    4.5kg
    9kg
  • Width
    110mm
  • Length
    330mm
  • Platform Width
    110mm
  • Loading Height
    100mm
  • Wheel Width
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome