Transport Dolly XL, Max. Load 500 Kg, LxWxH 810 X 720 X 195mm, Pebble Grey

Order Code: ZT2715670S

£129.99 Inc VAT (20%)


Description

Transport dolly XL, max. load 500 kg, LxWxH 810 x 720 x 195 mm, pebble grey. Supplied = assembled. Max. load = 500 kg. Platform length = 810 mm. Platform width = 720 mm. Loading height = 195 mm. Length = 810 mm. Width = 720 mm. Height = 195 mm. Platform material = polyethylene (low pressure PE/HDPE) Platform colour = pebble grey RAL 7032. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Weight = 9 kg. Product type = transport dollies. Particularly robust construction. Stackable to save space. Made of polyethylene (HDPE) , 100% recyclable. Platform reinforced with two flat irons. 2 swivel castors and 2 fixed castors made of polypropylene, roller bearings and metal thread guard. Swivel castors with double ball bearings.

See full description
Specifications for Transport Dolly XL, Max. Load 500 Kg, LxWxH 810 X 720 X 195mm, Pebble Grey
  • Product Type
    Transport Dollies
  • Load Capacity
    500kg
  • Wheel Diameter
    108mm
  • Wheel Type
    Polypropylene
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Length
    810mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Weight
    9kg
  • Length
    810mm
  • Width
    720mm
  • Height
    195mm
  • Platform Width
    720mm
  • Loading Height
    195mm
  • Platform Colour
    Pebble Grey