Triangular Transport Dolly, MM 1154, LxW 540 X 540mm, Pack Of 2, Castors For Hard Floors

Order Code: ZT2689022S

£149.99 Inc VAT (20%)

Currently unavailable

Description

Triangular transport dolly, MM 1154, LxW 540 x 540 mm, pack of 2, castors for hard floors. Supplied = assembled. Max. load = 200 kg. Platform length = 540 mm. Platform width = 540 mm. Length = 540 mm. Width = 540 mm. Height = 110 mm. Platform material = multiplex worktop. Platform colour = natural. Wheel fittings = 3 swivel castors. Wheel type = transport device castors. Wheel diameter = 75 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = carrying handles. Weight = 2.25 kg. Product type = transport dollies. Design of castors = castors for hard floors. Panel thickness = 18 mm. Weight per item = 1.13 kg. Three smooth running, ultrasoft transport device castors ensure optimal mobility on all hard floor surfaces. FSC certified. Platform with anti-slip pads. Practical grip hole. Material The transport aid represents high quality and safety. It features a heavy duty platform made of a high quality, extremely sturdy multiplex panel, produced using FSC certified plywood. The FSC certificate, which is awarded by the Forestry Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. Technology + design The transport aid is ideally suited for easily and comfortably moving heavy loads - in the office, in the workshop, at home, when shopping and when moving. Safety benefits: three anti-slip pads on all three corners of the platform secure the load against slipping during transport. A hole in the platform to carry the transport aid can also be used to hang it up to save space. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of extremely sturdy FSC certified multiplex panel, 18 mm, with anti-slip pads and a carrying handle. Platform size 540 x 540 mm, height 110 mm, max. load 200 kg. Three smooth running and heavy duty transport device castors, 75 mm, with roller bearings as an ultrasoft model for hard floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for Triangular Transport Dolly, MM 1154, LxW 540 X 540mm, Pack Of 2, Castors For Hard Floors
  • Wheel Type
    Transport Device Castors
  • Wheel Diameter
    75mm
  • Load Capacity
    200kg
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    540mm
  • Wheel Fittings
    3 Swivel Castors
  • Pack Quantity
    2
  • Weight
    2.25kg
    1.13kg
  • Width
    540mm
  • Length
    540mm
  • Height
    110mm
  • Design of Castors
    Castors for Hard Floors
  • Platform Colour
    Natural
  • Handle Type
    Carrying Handles
  • Number of Handles
    1
  • Panel Thickness
    18mm
  • Platform Width
    540mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome