Tyre Storage/Transport Dolly

Order Code: ZT3079054S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Base Material: Plastic.
Capacity kg: 136.
Castor Wheel Diameter mm: 75.
Colour: Black.
Depth mm: 640.
Height mm: 110.
Length mm: 640.
Load Capacity kg: 136.
Material: Plastic.
No. of Wheels: 4.
Overall Height mm: 110.
Overall Length mm: 640.
Overall Width mm: 640.
Pack Quantity: 1.
Platform Height mm: 110.
Platform Length mm: 640.
Platform Material: Plastic.
Platform Width mm: 640.
Product Type: Plastic dollies.
Weight kg: 3.4.
Wheel Diameter mm: 75.
Wheel Type: Castors.
Width mm: 640.Designed to increase the efficiency and safety of moving car, light truck, and SUV wheels and tyres in the workshop or garage. Makes it possible to move up 8 tyres quickly and safely through service bays and storage areas for maintenance, storage, and more. Maximum load capacity 136kg. 4 x 75mm diameter swivel TPR castors, one with a brake. Compatible with 432mm (17”) wheels with 235/45 tyre size up to 508mm (20-inch) wheels with 255/35-20 tyre size. 200 x 64mm (8”x 2.5”) built-in central tool tray for use while servicing vehicles. Weight 3.4kg. H x W x D - 110 x 640 x 640mm.

See full description
Specifications for Tyre Storage/Transport Dolly
  • Material
    Plastic
  • Pack Quantity
    1
  • Colour
    Black
  • Capacity
    136kg
  • Overall Height
    110mm
  • Overall Width
    640mm
  • Wheel Diameter
    75mm
  • Wheel Type
    Castors
  • Load Capacity
    136kg
  • Platform Material
    Plastic
  • Platform Length
    640mm
  • Number of Wheels
    4
  • Weight
    3.4kg
  • Overall Length
    640mm
  • Length
    640mm
  • Width
    640mm
  • Depth
    640mm
  • Height
    110mm
  • Platform Height
    110mm
  • Castor Wheel Diameter
    75mm
  • Platform Width
    640mm
  • Base Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome