Wheeled Base, Sheet Steel, For 60/80 L Recyclable Waste Collectors, LxWxH 440 X 330 X 245mm

Order Code: ZT2709099S

£179.99 Inc VAT (20%)


Description

Wheeled base, sheet steel, for 60/80 l recyclable waste collectors, LxWxH 440 x 330 x 245 mm. Supplied = assembled. Length = 440 mm. Width = 330 mm. Height = 245 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Material = sheet steel. Product type = dollies. Weight = 2.92 kg. Application = for containers. With 4 swivel castors, 2 with wheel stops. A mobile recycling station can also be individually configured.

Specifications for Wheeled Base, Sheet Steel, For 60/80 L Recyclable Waste Collectors, LxWxH 440 X 330 X 245mm
  • Product Type
    Dollies
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Material
    Sheet Steel
  • Weight
    2.92kg
  • Height
    245mm
  • Width
    330mm
  • Length
    440mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome