Whiteboard With Dolly, Steel, Coated, WxH 1500 X 1000mm

Order Code: ZT2698604S

£599.99 Inc VAT (20%)


Description

Whiteboard with dolly, steel, coated, WxH 1500 x 1000 mm. Supplied = flat pack. Finish = coated. Feature = can be written on both sides, mobile, magnetic. Wheel fittings = 4 swivel castors with wheel stops. Board width = 1500 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1960 mm. Depth = 670 mm. Frame thickness = 20 mm. Base colour = white. Frame material = metal, powder coated. Base material = steel, powder coated. Weight = 29 kg. Both sides of board made of painted white sheet steel, magnetic, can be written on and be dry wiped. Can be used as a writing board, information board or QC board, for production planning, training, moderating meetings, presentations. The ideal solution if a wall is not available for mounting a board or anywhere a board is required on short notice.

See full description
Specifications for Whiteboard With Dolly, Steel, Coated, WxH 1500 X 1000mm
  • Finish
    Coated
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors with Wheel Stops
  • Frame Material
    Metal, Powder Coated
  • Weight
    29kg
  • Height
    1960mm
  • Depth
    670mm
  • Board Width
    1500mm
  • Writing Board Material
    Sheet Steel
  • Colour
    White
  • Colour of Writing Board
    White
  • Frame Thickness
    20mm
  • Board Height
    1000mm
  • Base Material
    Steel Powder Coated