0
1
2

WINNTEC® Wheel Dolly

Order Code: ZT1194544P

£219.99 Inc VAT (20%)


Description

The WINNTEC® from SIP Wheel Dolly provides comfortable transport of wheels, tyres, and assemblies, particularly between 14" and 20" diameters, by using double rollers with versatile adjustment and 3 set positions and heavy-duty rubber wheels.

For efficient wheel removal, look no further than the WINNTEC® from SIP Wheel Dolly.

• 220kg maximum weight capacity
• Designed for wheel diameters between 14" and 20"
• Optimal ergonomic design helps reduce strain and prevents injury
• Long and robust handle that is fully detachable for further versatility
• Industrial dolly for fast and efficient removal of wheel and tyre assemblies
• Extended rollers suited for all tyres, including those with a wider base
• 3 set roller positions accommodate different wheel sizes
• Heavy-duty rubber wheels with unique steel core
• Industrial-grade bearings for added durability
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for WINNTEC® Wheel Dolly
  • MFR Part No.
    09832
  • Weight
    14kg
  • Wheel Diameter
    14" - 20"
  • Lifting Capacity
    220kg
  • Extended Rollers
    290mm
  • Frame Width
    700mm
  • Weight Capacity
    220kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome