Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Wooden Dolly 150kg Capacity
Order Code:
ZT1024528X
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£71.99
4%
1
Add to basket
Get it in
7-14
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/storage-and-handling/dollies/wooden-dolly-150kg-capacity/p/ZT1024528X
Add to quotation
View all Dollies
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Wooden Dolly 150kg Capacity
Capacity
150kg
Material
Wooden
Product Type
Dolly
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome