Wooden Dolly With Carpeted Platform

Order Code: ZT3081071S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Base Material: Wood.
Capacity kg: 200.
Castor Wheel Diameter mm: 100.
Colour: Green.
Depth mm: 300.
Height mm: 130.
Internal Length mm: 600.
Internal Width mm: 300.
Length mm: 600.
Load Capacity kg: 200.
Load Height mm: 130.
Material: Wood.
No. of Wheels: 4.
Overall Depth mm: 300.
Overall Height mm: 130.
Overall Length mm: 600.
Overall Width mm: 300.
Platform Finish: Carpet.
Platform Height mm: 130.
Platform Length mm: 600.
Platform Material: Wood/nylon.
Platform Width mm: 300.
Product Type: Timber dollies.
Weight kg: 5.
Wheel Material: Nylon.
Width mm: 300.L x W x H - 600 x 300 x 130mm. Platform covered with green carpet. On four 150mm dia. nylon swivel castors. Capacity - 200kg. Weight - 5kg.

See full description
Specifications for Wooden Dolly With Carpeted Platform
  • Colour
    Green
  • Material
    Wood
  • Overall Height
    130mm
  • Capacity
    200kg
  • Overall Depth
    300mm
  • Overall Width
    300mm
  • Load Capacity
    200kg
  • Platform Material
    Nylon
    Wood
  • Platform Length
    600mm
  • Wheel Material
    Nylon
  • Number of Wheels
    4
  • Weight
    5kg
  • Height
    130mm
  • Overall Length
    600mm
  • Internal Width
    300mm
  • Depth
    300mm
  • Length
    600mm
  • Internal Length
    600mm
  • Width
    300mm
  • Platform Height
    130mm
  • Castor Wheel Diameter
    100mm
  • Platform Width
    300mm
  • Load Height
    130mm
  • Base Material
    Wood
  • Platform Finish
    Carpet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome