Wooden Dolly With Padded Crossbars

Order Code: ZT3081603S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Capacity kg: 300.
Height mm: 140.
Length mm: 760.
Material: Timber.
No. of Wheels: 4.
Product Type: Timber dollies.
Weight kg: 4.
Wheel Diameter mm: 75.
Wheel Type: Polypropylene swivel castors.
Width mm: 460.Hardwood construction with carpeted ends. L x W x H - 760 x 460 x 140mm. On four 75mm dia. polypropylene swivel castors. Weight: 4kg. Capacity - 300kg.

See full description
Specifications for Wooden Dolly With Padded Crossbars
  • Material
    Timber
  • Capacity
    300kg
  • Wheel Diameter
    75mm
  • Number of Wheels
    4
  • Wheel Type
    Polypropylene swivel castors
  • Weight
    4kg
  • Length
    760mm
  • Height
    140mm
  • Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome