XXL Roll Container, With Steel Transport Dolly, External WxD 720 X 810mm

Order Code: ZT2733479S

£419.99 Inc VAT (20%)


Description

XXL roll container, with steel transport dolly, external WxD 720 x 810 mm. Supplied = flat pack. Width = 720 mm. Depth = 810 mm. Height = 1800 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic. Wheel diameter = 100 mm. Transport dolly material = steel. Mesh height = 1630 mm. Internal width = 665 mm. Internal depth = 800 mm. Mesh size of side panels = 150x400 mm. Mesh width for rear wall = 150x400 mm. Mesh size of base = 55x260 mm. Roll container model = with 2 plug-in side panels. Practical and versatile due to side panels for insertion. Zinc plating increases the level of corrosion protection. Mesh panels on 2 sides helps secure loads. Mesh walls, electrolytically zinc plated in blue. Wheels With 2 polypropylene swivel castors and 2 fixed castors, 100 mm. Transport dolly, electrolytically zinc plated in blue, mesh size 55 x 260 mm. Recommended with rear panel Please note For safety reasons the load centre may not be higher than 850 mm above the floor. Supplied flat pack - easy self-assembly. The specified max. loads are for even load distribution.

See full description
Specifications for XXL Roll Container, With Steel Transport Dolly, External WxD 720 X 810mm
  • Wheel Type
    Plastic
  • Wheel Diameter
    100mm
  • Supplied
    Flat Pack
  • Mesh Width For Rear Wall
    150x400mm
  • Mesh Size of Side Panels
    150x400mm
  • Roll Container Model
    with 2 Plug-In Side Panels
  • Mesh Height
    1630mm
  • Mesh Size of Base
    55x260mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Finish
    Zinc Plated By Galvanization
  • Depth
    810mm
  • Height
    1800mm
  • Internal Depth
    800mm
  • Width
    720mm
  • Internal Width
    665mm
  • Dolly Material
    Steel